Free Shipping : For every order of $350 or more with the promo code : FREESHIP

RW-Drill Bits-Nut Setters And Bit Set-31pc

624.932020 - UNSPSC 20121600
RW-Drill Bits-Nut Setters And Bit Set-31pc RW-Drill Bits-Nut Setters And Bit Set-31pc
RW-Drill Bits-Nut Setters And Bit Set-31pc
Clearance

Delivery

No stock for delivery. -

Convenient drive tool set with the most common bits + high performance Smart Step drill bits.

Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:07 PM.

Product Details

Attribute Value
Number of Pieces 31
EAN 4062856011889

Features

Stepped drill bit geometry for drilling precise circular holes without Center punching.
Insert made of high quality plastic in attractive carbon optics for more robustness, firmness & easy cleaning.
The tool sizes are marketed on the inserts for quick finding.
Würth will donate 2 Euros to a non-profit organization for each set sold.

Applications

Perfect for rivet holes, drilling out stud bolts, for drilling sheet metal and thin-walled profile materials (such as aluminium/window profiles) in fabrication, metal, wood, construction and maintenance industries. For easy use in power tools and materials such as steel up to 1,000 N/mm2, cast iron, aluminum, plastic, non-ferrous metals, hard and soft wood.

Contents

5x – Twist drill HSS 338 SMART STEP 4, 5, 6, 8, 10mm
1x – ¼” Bit Holder Magnetic
10x – ¼” Bit 25mm AW10, 20, 25, 30, 40 ; TX10, 15, 20, 25, 30
10x – ¼” Bit 25mm PH1, PH2, PH3, PZ1, PZ2 ; Hexagon 3, 4, 5 ; Slotted 3.5 ; 5.5mm
5x – ¼” Nut Setter magnetic 7, 8, 3/8”, 10, 13mm

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

2020-08-13
Nice packaging
2020-06-21
Great product ,would definitely recommend. Unfortunately the packaging was not the greatest and a little damage happened to the outer cardboard box.
2020-05-04
excellent service de mon rep 01144
2020-05-04
Excellent quality. Professional packaging. Canadians would still like at least 3 *** sizes in driver sets.
2020-05-04
Beau petit quitte c’est sur que je vais surveiller les spéciaux. Merci
2020-05-01
Belle qualité de matériaux !
2020-04-27
Excellent
2020-04-27
I plan to use this set for my normal wood drilling. I would recommend this to anyone looking for quality tools. The quality is fantastic. Love the case.
2020-04-25
excellent service
2020-04-25
Great quality products, highly recommended!